• Cart

Rinnai 199000 BTU Interior Direct Vent Tankless Water Heater RR94LSI

DESCRIPTION

  • Digital temperature control
  • Five year parts
  • Twelve year heat exchanger warranty
  • Up to 82% thermal efficiency

Rinnai 199000 BTU Interior Direct Vent Tankless Water Heater

RR94LSI

Fuel Type:

SPECIFICATIONS

BTU
199000
CARB OTC LEED Compliant
No
Depth
10 in
Energy Star Compliant
Yes
Flow Rate
9.4 gpm
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
26 in
IAPMO Listed
Yes
Maximum Pressure
150 psi
Maximum Temperature
185
NSF Certified
Yes
Power Source
Gas
UL Listed
Yes
Volts
120V
Watts
79
Width
14 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS