166 lb. Rack for C199i Natural Gas Water Heater
Tankless Rack System™ 166 lb. Rack for C199i Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Connect 2 units on a single vent system
- In-line configuration
- Wall-mount tankless water heater mounting rack
- Use with natural gas tankless water heaters
- For use with inside/internal rated tankless water heater
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- C199i Natural Gas Water Heater
- Coating:
- Powder Coated
- Collection:
- Tankless Rack System™
- Color Finish Name:
- Grey
- Gauge (metal):
- 14 ga
- Height:
- 56-41/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Hung
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- Product Type:
- Rack
- Weight Capacity:
- 165 lb
- Width:
- 44 in