DESCRIPTION

  • Commercial Energy Star® certified
  • Direct replacement for domestic boilers
  • Pre-assembled with multiple Rinnai tankless water heaters
  • Thermal efficiency: 96%

Rinnai Tankless Rack System™ 2-Unit Free Standing In-Line Wall Mount Rack On 3-Unit Frame Exterior Tankless Water Heater

RTRS23ILWE

Fuel Type:

SPECIFICATIONS

AMP
8
BTU
398000
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Tankless Rack System™
Depth
75 in
Energy Star Compliant
Yes
Flow Rate
19.6 gpm
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
62 in
IAPMO Listed
No
Ignition System
Electronic Ignition
MBH
398
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Temperature Range
98 to 185 Deg F
UL Listed
No
Volts
120V
Water Heater Type
Tankless

Starting at
Call for Pricing
  • QUANTITY