Direct Vent 2 Tons Seven-Stage Gas 21500 BTU Furnace

This product has been replaced by

Direct Vent 1.5 Tons Modulating-Stage AC and Gas 20700 BTU Furnace
Rinnai Direct Vent 1.5 Tons Modulating-Stage AC and Gas 20700 BTU Furnace
Manufacturer Part #EX22CTP
You last purchased this on
 
Rinnai

C Series Direct Vent 2 Tons Seven-Stage Gas 21500 BTU Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Direct Vent 1.5 Tons Modulating-Stage AC and Gas 20700 BTU Furnace
Rinnai Direct Vent 1.5 Tons Modulating-Stage AC and Gas 20700 BTU Furnace
Manufacturer Part #EX22CTP
Rinnai

C Series Direct Vent 2 Tons Seven-Stage Gas 21500 BTU Furnace

  • Fast #
  • Part #REX22CNG
  • Item #4092356
  • Manufacturer Part #EX22CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Capable of heating your whole home or complementing your existing heating system
  • Rinnai’s modulating technology produces the specific level of heat needed, saving you energy and money
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Ten year heat exchanger warranty
  • Cool-to-the-touch cabinet keeps you and your family safe
  • Onboard self-diagnostics ensure your furnace is performing optimally and simplifies troubleshooting if maintenance or service is needed
  • Control panel locking feature prevents unintended operation - especially by children
  • Programmable thermostat consistently detects temperature changes of less than 1°
  • Two year labor warranty
  • Five year parts warranty
  • Requires Certification

Specifications

AFUE:
81.00 %
AMP:
3
BTU:
21500
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
C Series
Color Finish Name:
Beige
Condensing:
No
Configuration:
Direct Vent
Depth:
10-1/10 in
Energy Star Compliant:
No
Fan Speeds:
Variable
Fuel Type:
Natural Gas
Height:
22-9/10 in
Ignition System:
Electric Spark
Indoor Outdoor:
Indoor
MBH:
21.5
Max CFM:
162.7 cfm
Origin:
Global
Phase:
Single Phase
Power Source:
Gas, AC
Stages:
Seven
Temperature Range:
60 to 80 Deg F
Tonnage:
2 Ton
UL Listed:
No
Vent Type:
Twin Pipe
Volts:
120V
WIFI Enabled:
No
Weight:
73 lb
Width:
29-9/10 in