23-5/8 in. Standard Vent Kit

You last purchased this on
 
Rinnai

23-5/8 in. Standard Vent Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

23-5/8 in. Standard Vent Kit

  • Fast #
  • Part #RFOT153
  • Item #2492827
  • Manufacturer Part #FOT-153
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
EX22CN Direct Vent Wall Furnace
Depth:
30 in
Height:
13 in
Length:
23-5/8 in
Material:
Stainless Steel
Product Type:
Vent Terminator
Weight:
2.6 lb
Width:
23 in