DESCRIPTION

  • Easy assembly
  • Universal, non-condensing
  • Zero clearance to combustibles

Rinnai 3 kW Standard Horizontal Termination

R223183

Length:

SPECIFICATIONS

Brand Model Compatibility
Rinnai Luxury and Value Series Tankless Water Heaters
Length
11-1/2 in
Watts
3

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY