39 in. Polypropylene Condensing Vent Pipe Extension for Ultra Series Tankless Water Heaters
39 in. Polypropylene Condensing Vent Pipe Extension for Ultra Series Tankless Water Heaters
Frequently Purchased Together
Product Details
- Material of inner/exhaust - polypropylene (PPs)
- Vent components consist of an outer vent for air intake (5 in.) and an inner vent for the exhaust gases (3 in.)
- Compatible with Rinnai condensing tankless water heaters and condensing boilers (SE, SE+, Q, M, or I-series)
- Excellent alternative to PVC - no solvents, fewer stress fractures and recyclable
- Requires only one roof or wall penetration
- As cost-effective as PVC, when considering total time and materials for installation
- No cure time, so appliance is ready for immediate use
- Nice professional look to installation
- Vent components can be used in Canada and comply with the requirements of ULC-S636
Documents
Specifications
- Application:
- Gas
- Depth:
- 5-3/10 in
- Fits Model:
- Ultra Series
- Height:
- 39-2/5 in
- Length:
- 39 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Global
- Product Type:
- Vent Pipe Extension
- Vent Type:
- Concentric
- Weight:
- 2.89 lb
- Width:
- 5-3/10 in