41 in. 6 Unit Free Standings Electric Tankless Water Heater Mounting Rack
41 in. 6 Unit Free Standings Electric Tankless Water Heater Mounting Rack
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Diameter:
- 1-1/4 in
- Height:
- 55-14/25 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 41 in
- Material:
- Aluminum
- Width:
- 41-1/2 in