DESCRIPTION

  • Energy Factor: .82
  • Fuel Type: Natural
  • Optional Accessories: Recess Box: RMC912
  • Pre-set at 120° F, adjustable 98°-140° F
  • Remote controller
  • Type: Outdoor
  • Value Series
  • Warranty: 10 year heat exchanger, 5 year parts

Rinnai 6.3 GPM 150000 BTU Exterior Tankless Water Heater

RV65E

Fuel Type:

SPECIFICATIONS

BTU
150000
Depth
9 in
Energy Star Compliant
Yes
Flow Rate
6.6 gpm
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
23 in
Power Source
Gas
Water Heater Type
Tankless
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY