DESCRIPTION
- Energy Factor: .82
- Fuel Type: Natural
- Integrated controller
- Optional Accessories: Raised Horizontal Termination Kit: R224046
- Pre-set at 120° F, adjustable 98°-140° F
- Required Accessories: Termination Kits: R223181, R223188, R223182
- Type: Indoor
- Value Series
- Vent Size: 3/5"
- Warranty: 10 year heat exchanger, 5 year parts
Rinnai 6.3 GPM 150000 BTU Interior Tankless Water Heater
RV65I
Fuel Type:
SPECIFICATIONS
- BTU
- 150000
- Depth
- 9 in
- Energy Star Compliant
- Yes
- Flow Rate
- 6.6 gpm
- Fuel Type
- Natural Gas
- Green
- Energy Star, Yes
- Height
- 23 in
- Power Source
- Gas
- Water Heater Type
- Tankless
- Width
- 14 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday