DESCRIPTION

  • Energy Factor: .82
  • Fuel Type: Natural
  • Integrated controller
  • Optional Accessories: Raised Horizontal Termination Kit: R224046
  • Pre-set at 120° F, adjustable 98°-140° F
  • Required Accessories: Termination Kits: R223181, R223188, R223182
  • Type: Indoor
  • Value Series
  • Vent Size: 3/5"
  • Warranty: 10 year heat exchanger, 5 year parts

Rinnai 7.5 GPM Indoor Low NOx Tankels Natural Gas Water Heater

RV75I

BTU:

SPECIFICATIONS

BTU
180000
CEC Compliant
For Sale in CA
Depth
9 in
Energy Star Compliant
Yes
Flow Rate
7.5 gpm
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
23 in
Power Source
Gas
Water Heater Type
Tankless
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY