5-17/24 x 10-5/24 in. Plastic and Rubber Wall Plate in White

You last purchased this on
 
Rinnai

5-17/24 x 10-5/24 in. Plastic and Rubber Wall Plate in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

5-17/24 x 10-5/24 in. Plastic and Rubber Wall Plate in White

  • Fast #
  • Part #R710342
  • Item #2239194
  • Manufacturer Part #710342
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Ultra Series, Luxury Series, Value Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-1/2 in
Diameter:
8-13/16 in
Height:
5-17/24 in
Material:
Plastic, Rubber
Product Type:
Wall Plate
Vent Type:
Concentric
Weight:
1 lb
Width:
10-5/24 in