• Cart

DESCRIPTION

  • Condensing technology
  • Digital temperature control
  • Includes isolation valve kit
  • Pre-set at 120° F, adjustable 98° - 140° F
  • Venting options: concentric or PVC/CPVC

Rinnai Ultra 8 gpm Tankless Water Heater

RRUC80I

Fuel Type:

SPECIFICATIONS

AMP
4
BTU
152000
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Ultra
Color Finish
Silver
Depth
10 in
Energy Star Compliant
Yes
Flow Rate
8 gpm
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
25-7/10 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Installation Type
Wall Mount
Lead Law Compliant
Yes
MBH
152
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Gas
Supply Pipe Connection
3/4 in
Temperature Range
98 to 185 Deg F
UL Listed
No
Volts
120V
Water Heater Type
Tankless
Width
18-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS