8 in. In-Line Common Vent Header Kit for TRW03e Tankless Rack System
8 in. In-Line Common Vent Header Kit for TRW03e Tankless Rack System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- TRW03E Tankless Rack System
- CARB OTC LEED Compliant:
- No
- Depth:
- 45 in
- Height:
- 62 in
- IAPMO Listed -:
- No
- Length:
- 8 in
- Product Type:
- Vent Header Kit
- Weight:
- 114.1 lb
- Width:
- 31 in