8 x 6 Unit Back-To-Back Exhaust HD Cvent
8 x 6 Unit Back-To-Back Exhaust HD Cvent
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Connect 6 units on a single vent system
- Back-to-back configuration
- The Common Venting System (CVent) provides for longer vent lengths and fewer wall or roof penetrations than conventional single-unit venting
- Schedule 40 PVC certified for intake vent runs
- Capable of horizontal or vertical terminations
- Up to 100’ vent length for 7 or fewer units (41 feet for 8 units)
Specifications
- CSA Certified:
- CSA 4.3
- Depth:
- 31 in
- Diameter:
- 8 in
- Height:
- 42-1/2 in
- Material:
- Plastic
- Origin:
- Domestic
- Weight:
- 107 lb
- Width:
- 45 in