DESCRIPTION
- Circ-Logic provides optimal operation of an external recirculation pump utilizing a dedicated recirculation line
- Easy maintenance is achieved with included isolation valves
- Luxury series
- Non-condensing technology
- Type: outdoor
- Warranty: 12 year heat exchanger, 5 year parts, 5 year labor
Rinnai 9.4 gal. Exterior Tankless Water Heater
RRL94E
Fuel Type:
SPECIFICATIONS
- BTU
- 199000
- CEC Compliant
- For Sale in CA
- Depth
- 10 in
- Energy Star Compliant
- Yes
- Flow Rate
- 9.4 gpm
- Fuel Type
- Natural Gas
- Green
- Energy Star, Yes
- Height
- 23 in
- Ignition System
- Electronic Ignition
- Power Source
- Gas
- Water Heater Type
- Exterior Tankless
- Width
- 14 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday