DESCRIPTION

  • Condensing technology
  • Digital temperature control
  • Includes isolation valve kit
  • Pre-set at 120° F, adjustable 98° - 140° F

Rinnai Ultra 9.8 gpm 2,37,000 BTU Gas Maximum External Water Heater

RRU80E

Fuel Type:

SPECIFICATIONS

AMP
4
BTU
152000
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Ultra
Color Finish
Silver
Depth
10 in
End Connection 1
MNPT
Energy Star Compliant
Yes
Flow Rate
8 gpm
Fuel Type
LP Gas
GSA Approved
No
Green
Energy Star, Yes
Height
26 in
IAPMO Listed
No
Ignition System
Electronic Ignition
MBH
152
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Power Source
Gas
Supply Pipe Connection
3/4 in
Temperature Range
98 to 185 Deg F
UL Listed
No
Volts
120V
Water Heater Type
Exterior Tankless
Width
18-1/4 in

Starting at
Call for Pricing
  • QUANTITY