DESCRIPTION

  • 12-year heat exchanger warranty; 5-year parts
  • Digital temperature control
  • Energy Factor: 0.84
  • Includes valve kit
  • Luxury Series
  • Type: Indoor
  • Valve included
  • Warranty: 12 year heat exchanger, 5 year parts, 5 year labor

Rinnai 9.8 gpm 2,37,000 BTU Internal Tankless Water Heater

RR98LSIP

Fuel Type:

SPECIFICATIONS

BTU
237000
Depth
9 in
End Connection 1
MNPT
Flow Rate
9.8 gpm
Fuel Type
LP Gas
Height
24-1/4 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
120V
Water Heater Type
Interior Tankless
Width
18-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY