DESCRIPTION

  • 18.5" W X 26.4" H X 10.1" D
  • 9.8 gpm
  • Connections: Threaded
  • Digital temperature control
  • Up to 95% thermal efficiency
  • Valve included
  • Warranties - 12 year heat exchanger; 5 year parts; 2 years labor (commercial applications); 5 years labor (residential applications)

Rinnai 9.8 gpm 2,37,000 BTU Maximum Flow Internal Condensing Tankless Water Heater

RRC98I

Fuel Type:

SPECIFICATIONS

BTU
237000
Depth
10-1/10 in
End Connection 1
MNPT
Energy Star Compliant
Yes
Flow Rate
9.8 gpm
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
26-2/5 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
NSF Specifications
NSF 61
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
120V
Water Heater Type
Interior Tankless
Width
18-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY