DESCRIPTION
- 12-year heat exchanger warranty; 5-year parts
- Digital temperature control
- Energy Factor: 0.84
- Includes valve kit
- Luxury Series
- Type: Indoor
- Valve included
- Warranty: 12 year heat exchanger, 5 year parts, 5 year labor
Rinnai 9.8 gpm 2,37,000 BTU Tankless Water Heater Internal
RR98LSIN
Fuel Type:
SPECIFICATIONS
- BTU
- 237000
- Depth
- 9 in
- End Connection 1
- MNPT
- Flow Rate
- 9.8 gpm
- Fuel Type
- Natural Gas
- Height
- 24-1/4 in
- Ignition System
- Electronic Ignition
- Maximum Pressure
- 150 psi
- Power Source
- Gas
- Supply Pipe Connection
- 3/4 in
- UL Listed
- Yes
- Volts
- 120V
- Water Heater Type
- Interior Tankless
- Width
- 18-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday