DESCRIPTION

  • Resists flexing or cracking
  • Two layers of pipe

Rinnai 90 Degree Condensing Vent Pipe Extension

R224078PP

Material:

SPECIFICATIONS

Application
Gas
Brand Model Compatibility
Rinnai Ultra Series Units
Material
Plastic
Maximum Temperature
400

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY