4-7/10 in. Roof Flashing Assembly for Flat Roof
4-7/10 in. Roof Flashing Assembly for Flat Roof
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Zero clearance to combustibles
- Easy assembly
- Flat roof flashing
Specifications
- CSA Certified:
- Yes
- Depth:
- 15-1/2 in
- Length:
- 4-7/10 in
- Material:
- Plastic
- Product Type:
- Vent Part
- Vent Type:
- Concentric
- Weight:
- 0.37 lb
- Width:
- 15-1/2 in