DESCRIPTION

  • Must be used in horizontal terminations if a vertical rise in the vent system exceeds 5'

Rinnai Condensing Collector Metal Vent Pipe Extension

R224245

Length:

SPECIFICATIONS

Application
Gas
Brand Model Compatibility
Rinnai Luxury and Value Series Tankless Water Heaters
Length
6 in
Material
Metal
Maximum Temperature
400

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY