DESCRIPTION

  • For use with gas appliance venting
  • Two layers of pipe
  • Zero clearance to combustibles

Rinnai Condensing Roof Discharge Termination

R184162PP

Material:

SPECIFICATIONS

Application
Gas
Brand Model Compatibility
Rinnai Ultra Series Units
Depth
4-7/8 in
Material
Plastic
Maximum Temperature
400

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY