DESCRIPTION

Rinnai Condensing Vent Pipe Extension

R224079PP

Length:

SPECIFICATIONS

Brand Model Compatibility
Rinnai Ultra Series Units
Length
19-1/2 in
Material
Plastic
Material Type
Polypropylene
Maximum Temperature
400

Starting at
Call for Pricing
  • QUANTITY