DESCRIPTION

Rinnai Condensing Vent Pipe Extension

R224080PP

Length:

SPECIFICATIONS

Application
Gas
Brand Model Compatibility
Rinnai Ultra Series Units
Length
39 in
Material
Plastic
Material Type
Polypropylene

Starting at
Call for Pricing
  • QUANTITY