CORNER RACK ASSEMBLY INDOOR 2 UNIT NG
CORNER RACK ASSEMBLY INDOOR 2 UNIT NG
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Includes preassembled gas and water manifolds
- Provides redundancy by linking multiple units together
- Use Cascade Cables to electronically connect up to 24 water heaters so they communicate and ensure uniform usage
- Saves space and can free stand or wall mount, indoors or outdoors
- Superior load tracking saves energy by supplying only the amount of hot water needed
- Comes standard with the condensing CU199 Tankless Water Heater that boasts 97% thermal efficiency
- Fits, fully assembled, through standard 32" doorways and on elevators
- Has multiple venting options including PVC and Polypropylene
- Common venting can accommodate up to 12 Tankless Water Heaters on 6" PVC or Polypropylene using either Room Air or Direct Vent applications
- Uses Natural Gas or Propane
Specifications
- End Connection 1:
- MNPT
- Flow Rate:
- 22 gpm
- Height:
- 45 in
- Product Type:
- Rack
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.
- Width:
- 32-9/10 in