Demand Duo™ 119 gal Tall 265W 199 MBH Commercial Propane Water Heater

Part #RCHS199100CUI  |  Manufacturer Part #CHS199100CUiP

Starting at
$8,132.00 EACH

Fuel Type:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The CHS199100 is a high-efficiency hybrid tankless solution that offers more water-heating capacity than a traditional tank
  • A direct replacement hybrid tankless option with connections similar to most high efficiency tanks
  • Durable, energy-efficient 119-gallon storage tank provides hot water redundancy
  • First hour delivery of 315 gallons at 100°ΔT
  • 97% Thermal efficient CU199 - Ultra Low NOX compliant and ENERGY STAR certified
  • Performs better by combining tank and tankless technology for uninterrupted availability of hot water
  • Multiple Venting Options (PVC/CPVC, Room Air, Concentric, Common Vent)
  • System weight up to 250 lb lighter than a traditional tank
  • Easy cost effective maintenance with readily available parts

Specifications

AFUE: 97.00

AMP: 5.5

ANSI Specifications: ANSI Z21.10.3

Application: Commercial

BTU: 199000

BTU Heat Rating: 199000 Btu/h

CSA Certified: CSA 4.3

Capacity: 119 gal

Collection: Demand Duo™

Color Finish: Charcoal

Color Finish Category: Greys

Condensing: Yes

Depth: 40-1/5 in

Drain Valve Material: Brass

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Energy Star Compliant: Yes

First Hour Rating: 315

Fuel Type: Propane

Green: [Yes, Energy Star]

Height: 67-3/10 in

High Pressure: 150

Ignition System: Electronic Ignition

Indoor Outdoor: Indoor

Input MBH : 199 MBH

Installation Type: Indoor

Lining of Tank: Glass

MBH: 199

Material: Magnesium

Maximum Pressure: 150 psi

NSF Certified: No

Origin: Global

Power Source: Gas

Supply Pipe Connection: 1-1/2 in

Temperature Range: 98 to 185 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.93

Vent Type: Direct Vent

Volts: 120V

WIFI Enabled: Yes

Water Heater Capacity Range: Greater than 100 gal

Water Heater Type: Tall

Watts: 265

Weight: 428

Width: 28-1/5 in

Wireless Communication: Wi-Fi