119 gal. Tall 398 MBH Commercial Hybrid Water Heating System

You last purchased this on
 
Rinnai

Demand Duo™H-Series 119 gal. Tall 398 MBH Commercial Hybrid Water Heating System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

Demand Duo™H-Series 119 gal. Tall 398 MBH Commercial Hybrid Water Heating System

  • Fast #
  • Part #RCHS398100HIN
  • Item #9279899
  • Manufacturer Part #CHS398100HIN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 97% Thermal efficient CU199 - Ultra Low NOX compliant and ENERGY STAR
  • Tank-tankless design produces no thermal stress on tank, for longer life and reduced risk of downtime or leaks
  • Hybrid Design uses 119 gallon tank and tankless units (398,000 BTU total) to provide First Hour Delivery up to 551 gallons @ 100°F
  • As much as 37% lighter weight vs high-efficiency tank
  • Duo Smart™ Digital Controller for temperature precision and recirculation control – no aqua stat required
  • Gas Swivel Flex Line rotates 360° allowing 36"-long, 180° radius to connect to gas supply line
  • Optimized pump design for increased flow and faster recovery
  • Reduce cost of ownership with low cost component repair vs replace entire traditional system
  • Longer warranty – up to 2X longer than traditional tanks
  • Quick simple installation includes factory installed gas dirt leg, electrical access, and preassembled condensate drain
  • Requires Certification

Specifications

AMP:
5.5, 10
ANSI:
ANSI Z21.10.3
Application:
Commercial
BTU:
398000
CSA Certified:
CSA 4.3
Capacity:
119 gal
Collection:
Demand Duo™H-Series
Depth:
44-7/25 in
Diameter:
28-3/16 in
Emission:
Ultra-Low NOx
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Energy Star Compliant:
Yes
First Hour Rating:
551
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
67-31/100 in
Ignition System:
Direct Electronic Ignition
Installation Type:
Indoor
MBH:
398
Material:
Plastic
Material Type:
PVC, Polypropylene
NSF Certified:
No
Power Source:
Gas
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
1-1/2 in
Temperature Range:
98 to 185 Deg F
UL Listed:
No
Vent Type:
Concentric
Volts:
120V
WIFI Enabled:
Yes
Water Connections:
Bottom
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Hybrid, Tall
Watts:
265 W
Weight:
530 lb
Width:
38-81/100 in