119 gal. Tall 265W 199 MBH Commercial Natural Gas Water Heater with Magnesium Anode
This product has been replaced by
Manufacturer Part #CHS199100HIN
Demand Duo™ 119 gal. Tall 265W 199 MBH Commercial Natural Gas Water Heater with Magnesium Anode
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A direct replacement hybrid tankless option with connections similar to most standard efficiency tanks
- Durable, energy-efficient 119-gallon storage tank provides hot water redundancy
- The CHS199100 is a super high-efficiency hybrid tankless solution that offers more water-heating capacity than a traditional tank
- System weight up to 250 lb lighter than a traditional tank
- Performs better by combining tank and tankless technology for uninterrupted availability of hot water
- Multiple Venting Options (PVC/CPVC, Room Air, Concentric, Common Vent)
- 97% Thermal efficient CU199 - Ultra Low NOX compliant and ENERGY STAR certified
- First hour delivery of 315 gallons at 100°?T
- Tankless unit acts as the heat source and reduces thermal stress on tank for superior durability
Specifications
- AFUE:
- 97.00 %
- AMP:
- 5.5
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 199000
- BTU Heat Rating:
- 199000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 119 gal
- Collection:
- Demand Duo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Condensing:
- Yes
- Depth:
- 40-1/5 in
- Drain Valve Material:
- Brass
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 315
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 67-3/10 in
- Ignition System:
- Electronic Ignition
- Indoor Outdoor:
- Indoor
- Input (MBH):
- 199 MBH
- Installation Type:
- Indoor
- Lining of Tank:
- Glass
- MBH:
- 199
- Material:
- Magnesium
- NSF Certified:
- No
- Origin:
- Global
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 1-1/2 in
- Temperature Range:
- 98 to 185 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.93
- Vent Type:
- Direct Vent
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall
- Watts:
- 265 W
- Weight:
- 428 lb
- Width:
- 28-1/5 in
- Wireless Communication - FEI:
- Wi-Fi