DESCRIPTION

  • Capable of heating your whole home or complementing your existing heating system
  • Control panel locking feature prevents unintended operation - especially by children
  • Cool-to-the-touch cabinet keeps you and your family safe
  • Five year parts warranty
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Onboard self-diagnostics ensure your furnace is performing optimally and simplifies troubleshooting if maintenance or service is needed
  • Programmable thermostat consistently detects temperature changes of less than 1°
  • Rinnai’s modulating technology produces the specific level of heat needed, saving you energy and money
  • Ten year heat exchanger warranty
  • Two year labor warranty

Rinnai C Series 81% AFUE 7-Stage Direct Vent Natural Gas Furnace

REXCNG

BTU:

SPECIFICATIONS

AMP
3
BTU
21500
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
C Series
Configuration
Direct Vent
Depth
10-1/10 in
Energy Star Compliant
No
Fan Speeds
Variable
Fuel Type
Natural Gas
Height
22-9/10 in
Ignition System
Electric Spark
MBH
21.5
Max CFM
162.7
Power Source
AC, Gas
Stages
7
Temperature Range
60 to 80 Deg F
UL Listed
No
Volts
120V
Width
29-9/10 in

Starting at
Call for Pricing
  • QUANTITY