RC98e and RC80e Condensing Series Pipe Cover Enclosure Galvanized Steel
RC98e and RC80e Condensing Series Pipe Cover Enclosure Galvanized Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Gas, Water
- Coating:
- Galvanized
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 10-1/10 in
- Fits Model:
- PC07-SM, PC07-SM, RC98, RC80, RC98HP, RC80HP, RUC80i, RU80e, RUC90i, RU90e, RUC98i, RU98e, RUR98i/e, C199i/e
- Length:
- 18-49/50 in
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Pipe Cover
- Weight:
- 7.3 lb
- Width:
- 18-3/10 in