Rinnai
HE+ Series 180 MBH Indoor Non-Condensing Propane Tankless Water Heater
Part #RRL75IP | Item #4146332 | Manufacturer Part #RL75IP
Fuel Type:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 16
How to get it:
Product Details
- Professional installation required; call 84-GO-Rinnai for assistance.
- Energy Factor of 0.82 / Uniform Energy Factor of 0.81
- Equipped with Rinnai Circ-Logic™ - Pair with an external pump to reduce wait time for hot water via scheduled or on-demand recirculation
- Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
- Save energy and reduce utility costs by operating only when hot water is needed
- Maximum output, minimum space. Suitable for installation in non-traditional spaces such as crawl spaces and attics
- Wi-Fi Ready
- Complies with South Coast Air Quality Management District 14 ng/J or 20 ppm NOx emission levels
- Residential warranty: Limited 12-year on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor). Commercial Warranty: Limited 5-year on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)
- Circ-logic provides optimal operation of an external recirculation pump utilizing a dedicated recirculation line
Specifications
AMP: 4
ANSI Specifications: ANSI Z21.10.3
Application: Residential
BTU: 180000
CSA Certified: CSA 4.3
Collection: HE+ Series
Color Finish: Silver
Condensing: No
Control Type: Electronic
Decibel Rating dB : 47 dB
Depth: 9-27/100 in
Display Type: Digital
Emission: Ultra Low Nox
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: Yes
Flow Rate: 7.5 gpm
Fuel Type: Propane
Green: Energy Star, Yes
Height: 26-9/10 in
High Pressure: 150
Ignition System: Direct Electronic Ignition
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Low Pressure: 20
MBH: 180
Maximum Temperature: 140
Minimum Temperature: 98
NSF Certified: No
Power Source: Gas
SCAQMD Compliant: Yes
Supply Pipe Connection: 3/4 in
Temperature Range: 98 to 120 Deg F (37 to 49 Deg C)
UL Listed: No
Uniform Energy Factor UEF : 0.81
Vent Type: Concentric
Volts: 120V
WIFI Enabled: Yes
Water Heater Type: Tankless
Watts: 76
Weight: 45.6
Width: 14-1/25 in
Wireless Communication: Wi-Fi