180 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

You last purchased this on
 
Rinnai

HE+ Series 180 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRL75EN
  • Item #4146348
  • Manufacturer Part #RL75EN
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

HE+ Series 180 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Energy Factor of 0.82 / Uniform Energy Factor of 0.81
  • Equipped with Rinnai Circ-Logic™ - Pair with an external pump to reduce wait time for hot water via scheduled or on-demand recirculation
  • Professional installation required; call 84-GO-Rinnai for assistance.
  • Wi-Fi Ready
  • Temperature lock function prevents accidental or unauthorized changes to water temperature
  • Complies with South Coast Air Quality Management District 14 ng/J or 20 ppm NOx emission levels
  • Save energy and reduce utility costs by operating only when hot water is needed
  • Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
  • Residential warranty: Limited 12-year on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor). Commercial Warranty: Limited 5-year on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)
  • Requires Certification

Specifications

AMP:
4
ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
180000
CSA Certified:
CSA 4.3
Collection:
HE+ Series
Condensing:
No
Depth:
9-3/5 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
Flow Rate:
7.5 gpm
Fuel Type:
Natural Gas
Indoor Outdoor:
Outdoor
MBH:
180
Maximum Temperature:
140
Minimum Temperature:
98
NSF Certified:
No
Power Source:
Gas
Pressure - Low:
20
Pressure - Maximum:
150 psi
SCAQMD Compliant:
Yes
Supply Pipe Connection Size:
3/4 in
Temperature Range:
98 to 120 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.81
WIFI Enabled:
Yes
Weight:
43.6 lb
Width:
14-1/25 in
Wireless Communication - FEI:
Wi-Fi