180 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater
HE Series 180 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Energy Factor of 0.82 / Uniform Energy Factor of 0.81
- Maximum output, minimum space. Suitable for installation in non-traditional spaces such as crawl spaces and attics
- Professional installation required; call 84-GO-Rinnai for assistance.
- Complies with South Coast Air Quality Management District 14 ng/J or 20 ppm NOx emission levels
- Enhanced scale detection lessens possibility of serious, long-term damage to unit
- Temperature lock prevents accidental or unauthorized changes to water temperature
- AHRI and CSA Certified
- Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
- Residential warranty: Limited 10-year on heat exchanger, 5-year on parts, 1-year on labor
Specifications
- AMP:
- 4
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 180000
- CSA Certified:
- CSA 4.3
- Collection:
- HE Series
- Condensing:
- No
- Depth:
- 9-3/5 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Flow Rate:
- 7.5 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Outdoor
- MBH:
- 180
- Maximum Temperature:
- 140
- Minimum Temperature:
- 98
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Low:
- 20
- Pressure - Maximum:
- 150 psi
- SCAQMD Compliant:
- Yes
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 98 to 120 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.81
- WIFI Enabled:
- Yes
- Weight:
- 43.6 lb
- Width:
- 14-1/25 in
- Wireless Communication - FEI:
- Wi-Fi