M Series Commercial and Industrial Gas Boiler 120 MBH Natural Gas

Part #RM120SN  |  Item #7578068  |  Manufacturer Part #M120SN

$3,014.01 EACH

Input MBH :

120 MBH

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Factory installed modulating pump
  • Outdoor reset control system with sensor
  • Modulating ceramic burner
  • Stainless steel water tube condensing heat exchanger
  • Direct vent sealed combustion
  • Approved for room and closet installations
  • Residential warranty: 12-year on heat exchanger, 2-year on parts, 1-year on labor.
  • Commercial warranty: 5-year on heat exchanger, 2-year on parts, 1-year on labor

Specifications

AFUE: 95.00

AMP: 1.67

ANSI Specifications: ANSI Z21.13

ASME Specifications: Yes

Application: [Commercial, Residential]

BTU: 120000

BTU Heat Rating: 112000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.9

Collection: M Series

Color Finish: White

Color Finish Category: Whites

Condensing: Yes

Depth: 10-23/50 in

Emission: Ultra Low Nox

End Connection 1: NPT

End Connections: NPT

Energy Star Compliant: Yes

Flow Rate: 6.3 gpm

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 31-4/5 in

Ignition System: Electronic Ignition

Indoor Outdoor: Indoor

Input MBH : 120 MBH

Installation Type: Wall Mount

Low Pressure: 14

MBH: 120

Material: Stainless Steel

Material Type: [CPVC, PVC, Polypropylene]

Maximum Pressure: 45 psi

NSF Certified: No

Origin: Global

Power Source: [Electric, Gas]

Return Pipe Connection: 3/4 in

SCAQMD Compliant: Yes

Supply Pipe Connection: 1/2 in

UL Listed: No

Vent Type: Direct Vent

Volts: 120V

Watts: 164

Weight: 81

Width: 17-3/10 in