M Series Commercial and Industrial Gas Boiler 160 MBH Natural Gas and Propane

Part #RM160CN  |  Item #7578012  |  Manufacturer Part #M160CN

$2,991.95 EACH

Input MBH :

160 MBH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Factory installed modulating pump
  • Outdoor reset control system with sensor
  • Priority DHW standard
  • Built-in DHW plate heat exchanger
  • Modulating ceramic burner
  • Stainless steel water tube condensing heat exchanger
  • Direct vent sealed combustion
  • Approved for room and closet installations

Specifications

AFUE: 95.00

AMP: 1.97

ANSI Specifications: ANSI Z21.13

ASME Specifications: Yes

Application: Commercial, Residential

BTU: 160000

BTU Heat Rating: 160000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.9

Collection: M Series

Color Finish: White

Color Finish Category: Whites

Condensing: Yes

Depth: 10-23/50 in

Emission: Low Nox

End Connection 1: NPT

End Connections: NPT

Energy Star Compliant: Yes

Flow Rate: 4.2 gpm

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 31-4/5 in

Ignition System: Electronic Ignition

Indoor Outdoor: Indoor

Input MBH : 160 MBH

Installation Type: Wall Mount

Low Pressure: 19

MBH: 160

Material: Stainless Steel

Material Type: CPVC, PVC, Polypropylene

Maximum Pressure: 150 psi

NSF Certified: No

Origin: Global

Power Source: Electric, Gas

Return Pipe Connection: 3/4 in

SCAQMD Compliant: Yes

Supply Pipe Connection: 1/2 in

UL Listed: No

Vent Type: Direct Vent

Volts: 120V

Watts: 191

Weight: 95

Width: 17-3/10 in