BOILER MAX HTG BTU 90,000 SOLO NG
This product has been replaced by
Manufacturer Part #I090SN
Q Series BOILER MAX HTG BTU 90,000 SOLO NG
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel primary boiler heat exchanger for unmatched performance and durability; Copper nickel integrated DHW plate heat exchanger
- Compact wall-mounted design saves space over traditional boilers
- One of the most efficient combi boilers available (AFUE Rating pending)
- Residential warranty: 12-year on heat exchanger, 2-year on parts, 1-year on labor.
- Cost-effective, simplified installation-fewer components needed
- Professional installation recommended
- Flexible venting options with approved Concentric, PVC, CPVC, Stainless Steel, Polypropylene (rigid and flex), for single-pipe exhaust, room air and two-pipe systems
- Features an integrated modulating pump, and outdoor reset sensor (in the box)
- Commercial warranty: 5-year on heat exchanger, 2-year on parts, 1-year on labor
Specifications
- AFUE:
- 95.00 %
- AMP:
- 1.8
- ANSI:
- ANSI Z21.13
- ASME:
- Yes
- Application:
- Residential
- BTU:
- 90000
- BTU Heat Rating:
- 78000 Btu/h
- Boiler Type:
- Gas Boiler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Q Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Condensing:
- Yes
- Depth:
- 10-23/50 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 4.8 gpm
- Fuel Type:
- Propane, Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 31-4/5 in
- Ignition System:
- Direct Electronic Ignition
- Indoor Outdoor:
- Indoor
- Input (MBH):
- 85 MBH
- Installation Type:
- Wall Mount
- MBH:
- 85
- Material:
- Plastic, Stainless Steel
- Material Type:
- CPVC, PVC, Polypropylene
- NSF Certified:
- No
- Origin:
- Global
- Power Source:
- Gas
- Pressure - Low:
- 14
- Pressure - Maximum:
- 45 psi
- Return Pipe Connection:
- 1 in
- SCAQMD Compliant:
- Yes
- Supply Pipe Connection Size:
- 1/2 in
- Type:
- RQ85SP
- UL Listed:
- No
- Vent Type:
- Concentric
- Volts:
- 120V
- WIFI Enabled:
- No
- Watts:
- 177 W
- Weight:
- 64 lb
- Width:
- 17-3/10 in