M Series Residential Gas Boiler 60 MBH Natural Gas

Part #RM060SN  |  Item #7578070  |  Manufacturer Part #M060SN

$1,880.25 EACH

Input MBH :

60 MBH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Factory installed modulating pump
  • Outdoor reset control system with sensor
  • Modulating ceramic burner
  • Stainless steel water tube condensing heat exchanger
  • Direct vent sealed combustion
  • Approved for room and closet installations
  • Residential warranty: 12-year on heat exchanger, 2-year on parts, 1-year on labor.
  • Commercial warranty: 5-year on heat exchanger, 2-year on parts, 1-year on labor

Specifications

AFUE: 95.00

AMP: 1.62

ANSI Specifications: ANSI Z21.13

ASME Specifications: Yes

Application: Commercial, Residential

BTU: 60000

BTU Heat Rating: 57000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.9

Collection: M Series

Color Finish: White

Color Finish Category: Whites

Condensing: Yes

Depth: 10-23/50 in

Emission: Ultra Low Nox

End Connection 1: NPT

End Connections: NPT

Energy Star Compliant: Yes

Flow Rate: 3.2 gpm

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 31-4/5 in

Ignition System: Electronic Ignition

Indoor Outdoor: Indoor

Input MBH : 60 MBH

Installation Type: Wall Mount

Low Pressure: 14

MBH: 60

Material: Stainless Steel

Material Type: CPVC, PVC, Polypropylene

Maximum Pressure: 45 psi

NSF Certified: No

Origin: Global

Power Source: Electric, Gas

Return Pipe Connection: 3/4 in

SCAQMD Compliant: Yes

Supply Pipe Connection: 1/2 in

UL Listed: No

Vent Type: Direct Vent

Volts: 120V

WIFI Enabled: No

Watts: 155

Weight: 75

Width: 17-3/10 in