Metal 2-Piece 45 Degree Vent Pipe Elbow
Metal 2-Piece 45 Degree Vent Pipe Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material of Inner/Exhaust -Aluminum
- Nice professional look to installation
- Compatible with Rinnai Non-Condensing Tankless Water Heaters (HE or HE+ Series)
- Vent components consist of an outer metal vent for the air intake (5 in.) and an inner metal vent for the exhaust gases (3 in.)
- Requires only one roof or wall penetration
Specifications
- Application:
- Gas
- Coating:
- Galvanized
- Diameter:
- 5 in
- Elbow Degree:
- 45 DD
- Height:
- 6-3/10 in
- Length:
- 6-2/5 in
- Material:
- Steel
- Package Quantity:
- Piece of 2
- Product Type:
- Vent Elbow 45
- Vent Type:
- Concentric
- Weight:
- 1.28 lb
- Width:
- 6-3/10 in