DESCRIPTION

Rinnai Pipe Cover Enclosure for PC07-SM

RPCD07SM

Material:

SPECIFICATIONS

Brand Model Compatibility
Rinnai Ultra Series Units
Color Finish
Silver
Depth
11 in
Height
19 in
Material
Galvanized Steel
Width
19 in

Starting at
Call for Pricing
  • QUANTITY