Plastic Raised Horizontal Term Kit

Part #R224046  |  Item #3450327  |  Manufacturer Part #224046

$566.10 EACH

Brand Model Compatibility:

Luxury and Value Series Tankless Water Heaters
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For use when venting terminates horizontally
  • Termination of at least 12" is required

Specifications

Application: Gas

Brand Model Compatibility: Luxury and Value Series Tankless Water Heaters

Material: Plastic

Product Type: Termination Kit

Vent Type: Concentric