DESCRIPTION

  • 12 hour AM/PM clock, when paired with MC-100 controller
  • Call button allows users to contact another controller
  • In use indicator
  • Moisture resistant plastic case
  • On board diagnostics and safety monitoring
  • Priority and On/Off switches
  • Professional installation recommended
  • Use up To 4 touch pads with each Rinnai unit
  • Water smart bath fill function

Rinnai Remote Temperature Bath Container

RBC100V1W

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
Color Finish
White
Color Finish Category
Whites
Height
2 in
Width
4 in

Starting at
$139.78
EACH
  • QUANTITY