DESCRIPTION

Rinnai RUCS Model Series 130 MBH Indoor Condensing Natural Gas Tankless Water Heater

RRUCS65IN

Manufacturer Part #: RUCS65IN

Fuel Type:

SPECIFICATIONS

AMP
2.3
ANSI Specifications
ANSI 372
Application
Commercial
BTU
130000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
RUCS Model Series
Depth
10 in
Flow Rate
6.5 gpm
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
26 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Indoor Outdoor
Indoor
Installation Type
Wall Mount
MBH
130
Maximum Pressure
150 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Gas
Product Type
Tankless Water Heater
Type
RRUCS65IN
UL Listed
No
Uniform Energy Factor UEF
0.92
Vent Type
Direct Vent
Volts
120V
Water Heater Type
Tankless
Water Inlet Connection Size
3/4 in
Water Outlet Connection Size
3/4 in
Width
18-1/2 in

Print