160 MBH Outdoor Condensing Propane Gas Tankless Water Heater

You last purchased this on
 
Rinnai

SE Series 160 MBH Outdoor Condensing Propane Gas Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

SE Series 160 MBH Outdoor Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #RRUS75EP
  • Item #5169245
  • Manufacturer Part #RUS75EP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • ENERGY STAR® Qualified with an Energy Factor of 0.93 / Uniform Energy Factor of 0.89
  • Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
  • Professional installation required; call 84-GO-Rinnai for assistance.
  • Residential warranty: Limited 12-year on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor). Commercial Warranty: Limited 5-year on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)
  • AHRI and CSA Certified
  • Automatic frost protection
  • Maximum output, minimum space. Suitable for installation in non-traditional spaces such as crawl spaces and attics
  • Save energy and reduce utility costs by operating only when hot water is needed
  • Requires Certification

Specifications

AMP:
2.3
Application:
Residential
BTU:
160000
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
SE Series
Condensing:
Yes
Depth:
10-1/2 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
7.5 gpm
Fuel Type:
Propane
GSA Approved:
No
Green Product:
Yes, Energy Star
Height:
27 in
IAPMO Listed -:
No
Indoor Outdoor:
Outdoor
MBH:
160
Maximum Temperature:
140
NSF Certified:
No
Power Source:
Gas
Pressure - Low:
20
Pressure - Maximum:
150 psi
SCAQMD Compliant:
Yes
Supply Pipe Connection Size:
3/4 in
Type:
Tankless Water Heaters
UL Listed:
No
Uniform Energy Factor (UEF):
0.89
WIFI Enabled:
No
Weight:
57.3 lb
Width:
18-1/2 in