160 MBH Outdoor Condensing Propane Gas Tankless Water Heater

This product has been replaced by

No image available
INT CTWH 160K BTU PUMP 9 BT SMART
Manufacturer Part #RXP160IN
You last purchased this on
 
Rinnai

SENSEI™ RSC Series 160 MBH Outdoor Condensing Propane Gas Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
INT CTWH 160K BTU PUMP 9 BT SMART
Manufacturer Part #RXP160IN
Rinnai

SENSEI™ RSC Series 160 MBH Outdoor Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #RRSC160EP
  • Item #9744292
  • Manufacturer Part #RSC160EP
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Energy Star® Qualified with an Energy Factor of 0.96 / Uniform Energy Factor of 0.93
  • Includes a built-in recirculation pump. Smart-Circ™ Intelligent recirculation that learns your water usage patterns to provide hot water according to your schedule. Thermal bypass valve included - ideal for homes without a dedicated return line
  • Professional installation required; call 84-GO-Rinnai for assistance.
  • Residential warranty: Limited 15-year or 12,000 hrs. on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor). Commercial Warranty: Limited 8-year or 12,000 hrs. on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)
  • Maximum output, minimum space. Suitable for installation in non-traditional spaces such as crawl spaces and attics
  • Multiple venting options available including PVC/CPVC using the Ubbink Concentric to Twin Pipe adaptor allow for an easy installation
  • Save energy and reduce utility costs by operating only when hot water is needed
  • Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
  • Requires Certification

Specifications

AMP:
4, 10
ANSI:
ANSI Z21.10.3
Application:
Residential, Commercial
BTU:
160000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Collection:
SENSEI™ RSC Series
Condensing:
Yes
Depth:
11-2/5 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
9 gpm
Fuel Type:
Propane
Green Product:
Yes, Energy Star
Indoor Outdoor:
Outdoor
MBH:
160
Maximum Temperature:
140
Power Source:
Gas
Pressure - Low:
50
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/4 in
Temperature Range:
98 to 120 Deg F
Type:
RRSC160EP
UL Listed:
No
Uniform Energy Factor (UEF):
0.93
WIFI Enabled:
Yes
Weight:
71 lb
Width:
18-1/2 in
Wireless Communication - FEI:
Wi-Fi