180 MBH Outdoor Condensing Propane Gas Tankless Water Heater
This product has been replaced by
Manufacturer Part #RX180IN
SENSEI™ SE+ Series 180 MBH Outdoor Condensing Propane Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ENERGY STAR® Qualified with an Energy Factor of 0.96 / Uniform Energy Factor of 0.93
- Equipped with Rinnai Circ-Logic™ - Pair with an external pump to reduce wait time for hot water via scheduled or on-demand recirculation
- Professional installation required; call 84-GO-Rinnai for assistance.
- Wi-Fi Ready
- Temperature lock function prevents accidental or unauthorized changes to water temperature
- Complies with South Coast Air Quality Management District 14 ng/J or 20 ppm NOx emission levels
- Save energy and reduce utility costs by operating only when hot water is needed
- Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
- Residential warranty: Limited 15-year or 12,000 hrs. on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor). Commercial Warranty: Limited 8-year or 12,000 hrs. on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)
Specifications
- AMP:
- 4
- Application:
- Residential
- BTU:
- 180000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- SENSEI™ SE+ Series
- Condensing:
- Yes
- Depth:
- 12 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 10 gpm
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Indoor Outdoor:
- Outdoor
- MBH:
- 180
- Maximum Temperature:
- 185
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 98 to 120 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.93
- WIFI Enabled:
- Yes
- Weight:
- 64 lb
- Width:
- 18-1/2 in
- Wireless Communication - FEI:
- Wi-Fi