DESCRIPTION

  • Available in natural gas or propane
  • Includes: outdoor reset function with sensor
  • Integrated single-speed pump and expansion tank
  • Plumbing kits with low-loss header
  • Quiet function
  • Variety of venting options available

Rinnai Series Condensing Combination Natural Gas Boiler

RE110CN

Input MBH :

SPECIFICATIONS

BTU
110000
CEC Compliant
For Sale in CA
Fuel Type
Natural Gas
Height
26 in
Material
Stainless Steel
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS