Rack for C199e Natural Gas Water Heater
Tankless Rack System™ Rack for C199e Natural Gas Water Heater
Product Details
Product Details
- Free standings tankless water heater mounting rack
- Connect 2 units on a single vent system
- Back-to-back mounting
- For use with outside/external rated tankless water heater
- Use with natural gas tankless water heaters
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- C199e Natural Gas Water Heater
- Collection:
- Tankless Rack System™
- Height:
- 57-69/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Aluminum
- Product Type:
- Rack
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.
- Width:
- 44 in