Tankless Rack System™ Rack for C199i Natural Gas Water Heater

Part #RTRS03ILIN  |  Item #4605074  |  Manufacturer Part #TRS03ILIN

Brand Model Compatibility:

C199i Natural Gas Water Heater
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Free standings tankless water heater mounting rack
  • Connect 3 units on a single vent system
  • Inline Configuration
  • For use with inside/internal rated tankless water heater
  • Use with natural gas tankless water heaters

Lead Law Compliant

Documents

Specifications

Application: Commercial

Brand Model Compatibility: C199i Natural Gas Water Heater

Coating: Powder Coated

Collection: Tankless Rack System™

Color Finish: Grey

Depth: 28-59/100 in

Height: 57-69/100 in

IAPMO Listed: No

Installation Type: Freestanding

Lead Law Compliant: Yes

Material: [Aluminum, Sheet Metal]

Product Type: Rack

Width: 44 in